This item is Discontinued.

Notrax Interlocking Drainage Mat 3 ft. L, 3/4" 863S0033BL

Interlocking Drainage Mat 3 ft. L, 3/4" (Discontinued)

  • Mfr # 863S0033BL
  • Zoro # G6207074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863S0033BL
Zoro #
G6207074
UPC #
662641780309
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Mat Width
3 ft
Size of Drainage Holes
0.875" dia.
Width
3 ft.
Mat Thickness
3/4 in
Mat Length
3 ft
Length
3 ft.

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Backing Material
EPDM Rubber
Standards
ASTM D-412, ASTM C-1028-96, ASTM D-575, ASTM D-624, ASTM D-2240, ASTM D-3884, ASTM D-1171, ASTM D-2589/CPSC FF-170, ASTM E-648, ASTM D-471, ASTM G-21, ASTM G-22
Shape of Drainage Holes
Octagon
Antifatigue
Yes
Welding Safe
Yes
Mat Ramp Material
No Ramp
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Section
Center Section
Drainage Holes Per Sq. Ft.
32.0
Interlocking Mat Edges
(4) Interlocking
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
Yes
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Antimicrobial
No
Edges
(4) Interlocking (2) Male End, (2) Female End
Mat Shape
Square
Oil Resistant
Yes
Mat Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe Yes, Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.