This item is Discontinued.

Notrax Interlocking Drainage Mat 5 ft. L, 3/4" 850S0035BL

Interlocking Drainage Mat 5 ft. L, 3/4" (Discontinued)

  • Mfr # 850S0035BL
  • Zoro # G1437536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850S0035BL
Zoro #
G1437536
UPC #
662641768116
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Width
3 ft.
Mat Length
5 ft
Size of Drainage Holes
0.875" dia.
Mat Width
3 ft
Mat Thickness
3/4 in
Length
5 ft.

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Backing Material
Rubber
Standards
ASTM D575 - Method A, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Mat Shape
Rectangle
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Oil Resistant
Yes
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Shape of Drainage Holes
Octagon
Mat Ramp Material
No Ramp
Drainage Holes Per Sq. Ft.
32.0
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Edges
(4) Interlocking (2) Male End, (2) Female End
Mat Color
Black
Interlocking Mat Edges
(4) Interlocking
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
Yes
Antifatigue
Yes
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe Yes, Thickness 3/4 In., Length 5 ft., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.