Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 3 ft. L, 3/4" 550-30RK07

Interlocking Drainage Mat 3 ft. L, 3/4" (Discontinued)

  • Mfr # 550-30RK07
  • Zoro # G5724887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-30RK07
Zoro #
G5724887
UPC #
662641864542
Country of Origin
Thailand

Dimensions

Thickness
3/4"
Size of Drainage Holes
0.875" dia.
Length
3 ft.

Details

Item
Interlocking Drainage Mat
Color
Black with Yellow Border
Anti-Slip Surface
No
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02, OSHA Code 1910-144
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Ramp Material
Rubber
Edges
(2) Beveled, (1) Female End, (1) Male End
Mat Electrical Resistance
Electrical Properties Not Tested
Drainage Holes Per Sq. Ft.
32.0
Welding Safe
Yes
Antifatigue
Yes
Antimicrobial
No
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Oil Resistant
Yes
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Shape of Drainage Holes
Octagon
Mat Shape
Rectangle
Mat Section
Center Section
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft. 4 In., Welding Safe Yes, Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.