Zoro Homepage
This item is Discontinued.
Notrax Interlocking Drainage Mat 2 ft. 6" L, 1" 620EFR30BY

Interlocking Drainage Mat 2 ft. 6" L, 1" (Discontinued)

  • Mfr # 620EFR30BY
  • Zoro # G8482625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620EFR30BY
Zoro #
G8482625
UPC #
662641787605
Country of Origin
Unknown

Dimensions

Thickness
1"
Length
2 ft. 6"
Mat Width
3 ft
Mat Thickness
1 in
Size of Drainage Holes
0.875" dia.
Mat Length
30"
Width
3 ft.

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe No, Thickness 1 In., Length 2 ft. 6 In., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.