Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Antifatigue Mat Tile, Rubber, 3 ft W x 3 ft L, 3/4 in Thick

  • Mfr # 556S0033BL

  • Zoro # G2625357


product price: $83.46
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556S0033BL
Zoro #
G2625357
UPC #
662641017634
Country of Origin
Thailand

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
3/4 in
Length
3 ft.
Mat Thickness
3/4 in
Mat Width
3 ft
Mat Length
3 ft
Width
3 ft

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Rubber
Surface Design
Pebble
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
NBR
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Antifatigue Material
Yes
Antifatigue
Yes
Oil Resistant
Yes
Antimicrobial
No
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Matting Series Compatibility
551 M.D. Ramp System(R), 552 Extra Wide M.D.-X Ramp System(TM), Cushion-Ease(R)
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Square
Brake Fluid Resistant
No
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Edges
(4) Interlocking
Surface Material
Rubber
Welding Safe
No
Metal Detectable
No
X-Ray Detectable
No
Anti-Slip Backing
Yes
FS209E Class
No
Edge Gender
Male/Female Adjacent Sides
Backing Characteristics
Anti-Fatigue, Anti-Slip, Floor Protection, Insulation, Multi-nib support, Slip-Resistant, Tear-Resistant, Wear-Resistant
Autoclavable
No
FDA Compliance
No
NSF/ANSI 52
No
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D3884-01, ASTM D412
Connection Style
Peg and Hole
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Grease-Resistant, Slip-Resistant, Wear-Resistant
Number of Interlocking Sides
4
Interlocking Side Configuration
All Sides
MVSS 302 Rating
No Rating
Washdown Safe
Yes
Thermally Insulating
Yes
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
Number of Tiles
1
Edge Style
Straight
USDA Certified
No
Reversible
No
Series
556 CUSHION-EASE(R) SOLID
Durometer Rating
67
Non-Interlocking Edge Style
Straight
Compression Deflection
@ 25%/sq. in. 33.3in@ 50%/sq. in. 89.3in
NFSI High Traction Certified
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 556 CUSHION-EASE(R) SOLID, Surface Design Pebble, Number of Interlocking Sides 4, Reversible No, Resistance Properties Grease-Resistant, Slip-Resistant, Wear-Resistant, Number of Border Stripes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.