Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 2 ft. L, 1/2" T15S0032BR

Interlocking Drainage Mat 2 ft. L, 1/2" (Discontinued)

  • Mfr # T15S0032BR
  • Zoro # G4890934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15S0032BR
Zoro #
G4890934
UPC #
662641045675
Country of Origin
United States

Dimensions

Thickness
1/2"
Mat Length
24"
Length
2 ft.
Size of Drainage Holes
0.750" dia.
Mat Thickness
1/2 in
Width
3 ft.
Mat Width
3 ft

Details

Item
Interlocking Drainage Mat
Color
Brown
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
Mat Color
Brown
Welding Safe
Yes
Edges
(4) Straight
Antifatigue
Yes
Mat Ramp Material
No Ramp
Matting Series Compatability
None
Mat Electrical Resistance
Electrical Properties Not Tested
Interlocking Mat Edges
(4) Straight
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
Yes
Shape of Drainage Holes
Octagon
Mat Section
Center Section
Drainage Holes Per Sq. Ft.
246.0
Antimicrobial
Yes
Matting Series Compatibility
None
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 2 ft., Matting Series Compatibility None, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.