Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15S0033BR
Zoro #
G4890952
UPC #
662641043985
Country of Origin
United States
Dimensions
Thickness
1/2"
Size of Drainage Holes
0.750" dia.
Length
3 ft.
Width
3 ft.
Mat Length
3 ft
Mat Width
3 ft
Mat Thickness
1/2 in
Description
Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Length 3 ft., Matting Series Compatibility None, Mat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.