Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 3 ft. L, 3/4" 660S0033BL

Interlocking Drainage Mat 3 ft. L, 3/4" (Discontinued)

  • Mfr # 660S0033BL
  • Zoro # G8482582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660S0033BL
Zoro #
G8482582
UPC #
662641780262
Country of Origin
United States

Dimensions

Thickness
3/4"
Length
3 ft.
Size of Drainage Holes
0.875" dia.

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
ASTM C-1028-96, ASTM D-412, ASTM D-575, ASTM D-624, ASTM D-2240, ASTM D-3884, ASTM D-1171, ASTM D-2589/CPSC FF-170, ASTM E-648, ASTM G-21, ASTM G-22
Welding Safe
Yes
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Mat Shape
Square
Antimicrobial
No
Shape of Drainage Holes
Octagon
Mat Section
Center Section
Antifatigue
Yes
Oil Resistant
Yes
Edges
(4) Interlocking (2) Male End, (2) Female End
Mat Ramp Material
No Ramp
Drainage Holes Per Sq. Ft.
64.0
Mat Electrical Resistance
Anti-Static
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Interlocking Mat Edges
(4) Interlocking
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 3 ft., Mat Width 3 ft., Mat Thickness 3/4 In., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Surface Pattern Smooth, Mat Color Black, Interlocking Mat Edges (4) Interlocking, Mat Section Center Section, Backing Material Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.