Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 3 ft. L, 7/8" T13S0033BL

Interlocking Drainage Mat 3 ft. L, 7/8" (Discontinued)

  • Mfr # T13S0033BL
  • Zoro # G5516524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13S0033BL
Zoro #
G5516524
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Length
3 ft.
Size of Drainage Holes
1.000"L x 0.500"W

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Standards
NFS Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
Edges
(4) Straight
Mat Ramp Material
No Ramp
Mat Section
Center Section
Welding Safe
Yes
Antimicrobial
Yes
Matting Series Compatibility
None
Drainage Holes Per Sq. Ft.
81.0
Matting Series Compatability
None
Mat Shape
Square
Antifatigue
Yes
Interlocking Mat Edges
(4) Straight
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Shape of Drainage Holes
Circle
Oil Resistant
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe Yes, Thickness 7/8 In., Length 3 ft., Matting Series Compatibility None, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.