Zoro Homepage
This item is Discontinued.
Notrax Interlocking Drainage Mat 8 ft. L, 1" 620S3696BY

Interlocking Drainage Mat 8 ft. L, 1" (Discontinued)

  • Mfr # 620S3696BY
  • Zoro # G8542642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S3696BY
Zoro #
G8542642
UPC #
662641788565
Country of Origin
United States

Dimensions

Thickness
1"
Width
3 ft.
Mat Width
3 ft
Size of Drainage Holes
0.875" dia.
Mat Thickness
1 in
Length
8 ft.
Mat Length
8 ft

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe No, Thickness 1 In., Length 8 ft., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.