Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Drainage Mat Tile, 3/4 in Thickness, 3 ft L, Black

  • Mfr # 850S0033BL

  • Zoro # G2653567


product price: $178.05
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Nitrile Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850S0033BL
Zoro #
G2653567
UPC #
662641767980
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
3/4 in
Size of Drainage Holes
0.875" dia.
Length
3 ft.
Drainage Hole Diameter
0.9375 in
Width
3 ft
Mat Width
3 ft
Mat Thickness
3/4 in
Mat Length
3 ft

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Nitrile Rubber
Surface Design
Grit
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Rubber
Standards
ASTM D575 - Method A; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Antifatigue Material
Yes
Mat Ramp Material
No Ramp
Drainage Holes Per Sq. Ft.
32.0
Welding Safe
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Mat Shape
Square
Interlocking Mat Edges
(4) Interlocking
Edges
(4) Interlocking (2) Male End, (2) Female End
Antimicrobial
No
Oil Resistant
Yes
Shape of Drainage Holes
Octagon
Matting Series Compatibility
551 M.D. Ramp System(R), 552 Extra Wide M.D.-X Ramp System(TM), Cushion-Ease(R)
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Surface Material
Nitrile Rubber
FS209E Class
No
Edge Gender
Male/Female Adjacent Sides
Anti-Slip Backing
Yes
DOC FF1-70 Rating
Yes
Non-Interlocking Edge Style
Straight
Metal Detectable
No
Washdown Safe
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Interlocking Sides
4
Reversible
No
Thermally Insulating
Yes
X-Ray Detectable
No
Other Standards
Reach compliant
Number of Border Stripes
0
Series
850 NIRU(R) CUSHION-EASE(R) GSII(TM)
Backing Characteristics
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Multi-nib support, Oil-Resistant, Slip-Resistant, Tear-Resistant, Wear-Resistant
Number of Tiles
1
Interlocking Side Configuration
All Sides
FDA Compliance
No
Edge Style
Straight
Drainage Hole Shape
Circle
Connection Style
Peg and Hole
MVSS 302 Rating
No Rating
NSF/ANSI 52
No
Compression Deflection
@ 25%/sq. in. 17.5in@ 50%/sq. in. 75.3in
Resistance Properties
Chemical-Resistant
NFSI High Traction Certified
No
Durometer Rating
67
USDA Certified
No
Autoclavable
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Mat Color
Black

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Grit, Surface Material Nitrile Rubber, Series 850 NIRU(R) CUSHION-EASE(R) GSII(TM), Surface Design Grit, Number of Interlocking Sides 4, Reversible No, Resistance Properties Chemical-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.