Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Drainage Runner, 3 ft W x PVC, Black

  • Mfr # 620S0310BL

  • Zoro # G2584811


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
10 ft
Overall Width
3 ft
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S0310BL
Zoro #
G2584811
UPC #
662641814479
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
3 ft
Thickness
1 in
Length
10 ft.
Size of Drainage Holes
0.875" dia.
Mat Length
10 ft
Mat Width
3 ft
Mat Thickness
1 in
Drainage Hole Diameter
1/2 in

Details

Item
Interlocking Drainage Runner
Color
Black
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Drainage Mat
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue Material
Yes
Shape of Drainage Holes
Circle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mat Section
Center Section
Mat Ramp Material
Vinyl
Matting Series Compatibility
Diamond Flex-Lok(TM)
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Drainage Holes Per Sq. Ft.
18.0
Mat Surface Pattern
Diamond Plate
Edges
(4) Beveled
Mat Color
Black
Welding Safe
No
Interlocking Mat Edges
(4) Beveled
For Use With
Flex-LoK(TM) Mats
Surface Material
PVC
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
3
Surface Texture
Raised Pattern
Autoclavable
No
NSF/ANSI 52
No
Backing Characteristics
Studded
USDA Certified
No
Durometer Rating
85
Anti-Slip Backing
Yes
FDA Compliance
No
NFSI High Traction Certified
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Metal Detectable
No
Drainage Hole Shape
Circle
DOC FF1-70 Rating
Yes
Single Material Construction
Yes
Washdown Safe
Yes
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Edge Style
Beveled
Melt Point
600 Degrees F
X-Ray Detectable
No
Reversible
No
Thermally Insulating
No
Compression Deflection
@ 20 %/sq. in. 0.222 in.@ 40 %/sq. in. 0.299 in.
FS209E Class
No
Series
620 Diamond Flex-Lok(TM)
Number of Border Stripes
3
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.