Zoro Homepage

Interlocking Drainage Runner, 3 ft W x PVC, Black

  • Mfr # 620S0310BY

  • Zoro # G8482607


product price: $491.40
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
10 ft
Overall Width
3 ft
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620S0310BY
Zoro #
G8482607
UPC #
662641788077
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
3 ft
Thickness
1 in
Mat Thickness
1 in
Mat Length
10 ft
Length
10 ft.
Mat Width
3 ft
Size of Drainage Holes
0.875" dia.
Drainage Hole Diameter
1/2 in

Details

Item
Interlocking Drainage Runner
Color
Black
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Drainage Mat
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue Material
Yes
Mat Surface Pattern
Diamond Plate
Mat Section
Center Section
Antifatigue
Yes
Antimicrobial
No
Interlocking Mat Edges
(4) Beveled
Mat Color
Black with Yellow Border
Drainage Holes Per Sq. Ft.
18.0
Mat Ramp Material
Vinyl
Welding Safe
No
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Edges
(4) Beveled
Matting Series Compatibility
Diamond Flex-Lok(TM)
Shape of Drainage Holes
Circle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Flex-LoK(TM) Mats
Surface Material
PVC
FS209E Class
No
X-Ray Detectable
No
Series
620 Diamond Flex-Lok(TM)
Number of Beveled Edges
3
Backing Characteristics
Studded
Single Material Construction
Yes
NSF/ANSI 52
No
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Thermally Insulating
No
Resistance Properties
Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
NFSI High Traction Certified
No
Drainage Hole Shape
Circle
Reversible
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Autoclavable
No
Number of Border Stripes
3
Melt Point
600 Degrees F
Compression Deflection
@ 20 %/sq. in. 0.222 in.@ 40 %/sq. in. 0.299 in.
USDA Certified
No
Durometer Rating
85
Border Color
Yellow
Surface Texture
Raised Pattern
FDA Compliance
No
Washdown Safe
Yes
Edge Style
Beveled
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.