Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking ESD Mat, 18 in W x Natural Rubber, 8 PK

  • Mfr # 573SC018BL

  • Zoro # G2140679


product price: $405.06
/pk 8, $50.63/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Natural Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573SC018BL
Zoro #
G2140679
UPC #
662641918986
Country of Origin
Thailand

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
3/4 in
Length
18"
Mat Length
18 in
Mat Width
18 in
Width
18 in
Mat Thickness
3/4 in

Details

Item
Interlocking ESD Mat
Color
Black
Material
Natural Rubber
Surface Design
Diamond Plate
Mat Product Type
Interlocking ESD Mat Tile
Anti-Slip Surface
Yes
Backing Material
Rubber
Antifatigue Material
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Interlocking Mat Edges
(4) Interlocking
Matting Series Compatability
None
Matting Series Compatibility
De-Flex Family Mats
Male/Female
Male/Female
Mat Section
Center Section
Mat Shape
Square
Welding Safe
No
Antimicrobial
No
Surface to Surface Resistance
10^6 - 10^9 ohm
Surface to Ground Resistance
10^6 - 10^9 ohm
Surface Material
Rubber
Number of Tiles
8
Number of Border Stripes
0
FS209E Class
No
Autoclavable
No
Anti-Slip Backing
Yes
Reversible
No
Washdown Safe
Yes
NFSI High Traction Certified
No
X-Ray Detectable
No
Thermally Insulating
Yes
Resistance Properties
Slip Resistant
Metal Detectable
No
Number of Interlocking Sides
4
USDA Certified
No
FDA Compliance
No
Non-Interlocking Edge Style
Straight
Edge Style
Straight
Interlocking Side Configuration
All Sides
Edge Gender
Male/Female All Sides
Connection Style
Peg and Hole
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
NSF/ANSI 52
No
Grounding Cord Required
No
Series
573 De-Flex(TM) ESD
Other Standards
IEC61340-4-1, OSHA 1910-144, REACH Compliant
Static Control Type
Static Dissipative
MVSS 302 Rating
No Rating
Mat Color
Black

Description

Interlocking ESD Mat, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 8, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 573 De-Flex(TM) ESD, Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Slip Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.