Zoro Homepage

Ramp Inside Corner, 6 in W x PVC, Black

  • Mfr # 620K0066BL

  • Zoro # G2623330


product price: $11.59
/pk 4, $2.90/ea

Key Features

Color
Black
Overall Length
6 in
Overall Width
6 in
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620K0066BL
Zoro #
G2623330
UPC #
662641787667
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Thickness
1 in
Length
72"
Width
6 in

Details

Item
Ramp Inside Corner
Color
Black
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Ramp Inside Corner
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue Material
Yes
Mat Section
Ramp
Matting Series Compatibility
Diamond Flex-Lok(TM)
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
For Use With
Flex-LoK(TM) Mats
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
Surface Material
PVC
Antimicrobial
No
Welding Safe
No
USDA Certified
No
Backing Characteristics
Channels
Melt Point
600 Degrees F
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
85 Shore A
Washdown Safe
Yes
Metal Detectable
No
NFSI High Traction Certified
No
Connection Style
Peg and Hole
Series
Diamond Flex-Lok(TM)
DOC FF1-70 Rating
Yes
Recycled Content
100%
X-Ray Detectable
No
Edge Style
Beveled
NSF/ANSI 52
No
Other Standards
REACH Compliant
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Anti-Slip Backing
No
Autoclavable
No
Number of Corners
1
Surface Texture
Raised Pattern

Description

Ramp Inside Corner, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, NFSI High Traction Certified No, Recycled Content 100 Percent, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Durometer Rating 85 Shore A, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.