Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mat Edging, Yellow, 6" W, 3 ft

  • Mfr # 552F0003YL

  • Zoro # G813639395


product price: $39.17
/ea

Key Features

Color
Yellow
Material
Nitrile Rubber
Thickness
3/4 in
Surface Design
Ribbed
Mat Product Type
Ramp Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552F0003YL
Zoro #
G813639395
UPC #
662641887510
Country of Origin
Thailand

Dimensions

Thickness
3/4 in
Width
6 in
Manufacturers Warranty Length
3 yr
Length
3 ft

Details

Item
Mat Edging
Color
Yellow
Material
Nitrile Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Antifatigue Material
Yes
Resistance Properties
Animal Fat-Resistant, Chemical-Resistant, Cutting Fluid-Resistant, Grease-Resistant, Oil-Resistant
Antimicrobial
No
Edge Gender
Female
Matting Series Compatibility
Cushion-Ease(R)
Anti-Slip Backing
Yes
Recycled Content
No Recycled Content
Melt Point
200 Degrees F
Edge Style
Beveled
Weight
5 lb
Backing Characteristics
Channels
Other Standards
REACH Compliant
Series
M.D.-X Ramp System(TM)
Grounding Cord Required
No
DOC FF1-70 Rating
Yes
Recyclable
No
Metal Detectable
No
NFSI High Traction Certified
No
Washdown Safe
No
Application
Assembly Lines, Manufacturing Plants, Individual Work Stations, Packing and Logistics Warehouses, Picking
Connection Style
Tab and Blank
NSF/ANSI 52
No
Surface Texture
Ribbed
Welding Safe
No
USDA Certified
No
Includes Grounding Cord
No
Autoclavable
No
FDA Compliance
No
X-Ray Detectable
No
Indoor/Outdoor
Indoor/Outdoor

Description

Mat Edging, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, FS209E Class Not Applicable, DOC FF1-70 Rating Yes, MVSS 302 Rating Not Applicable, FDA Compliance No, NFSI High Traction Certified No, Recycled Content No Recycled Content, Critical Radiant Flux Class Rating Not Applicable, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Channels, Surface Texture Ribbed, USDA Certified No, X-Ray Detectable No, Washdown Safe No, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.