This item is Discontinued.

Notrax Mat Ramp, 1/2 in Thick, Black, 2 ft W x 24 in L 597MM050BL

Mat Ramp, 1/2 in Thick, Black, 2 ft W x 24 in L (Discontinued)

  • Mfr # 597MM050BL
  • Zoro # G1216457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597MM050BL
Zoro #
G1216457
UPC #
662641875913
Country of Origin
Thailand

Dimensions

Overall Width
2 ft
Width
2 in
Overall Length
24 in
Length
24 in
Size
2 in x 24 in
Thickness
1/2 in

Details

Item
Mat Ramp
Color
Black
Backing Material
Rubber
Indoor/Outdoor
Indoor/Outdoor
Edge Style
Beveled
Antimicrobial
No
Mat Weaving
Needle Punch
Scrape/Dry
Scrape
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Assembly Lines, Individual Work Stations, Logistics Warehouses, Packing, Picking, Placement in Manufacturing Plants
Surface Design
Ribbed
Resistance Properties
Chemical Resistant, Grease Resistant, Oil Resistant
Series
597 Masterflex(TM)
Connection Style
Peg and Hole
Edge Gender
Male/Male
Mat Product Type
Ramp Outside Corner
Backing Material and Surface Material
Nitrile Rubber
Face Material Weight
40 oz/sq yd
Mat Type
Ramp Outside Corner

Description

Ramp Outside Corner, Antimicrobial No, Color Black, Connection Style Peg and Hole, Edge Gender Male/Male, Edge Style Beveled, Length 24 in, Material Nitrile Rubber, Mat Product Type Ramp Outside Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.