Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Mat Ramp, PVC, 1" Thick 620EMR30BL

Mat Ramp, PVC, 1" Thick (Discontinued)

  • Mfr # 620EMR30BL
  • Zoro # G1547646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620EMR30BL
Zoro #
G1547646
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1"
Length
2 ft. 6"
Width
3 ft.

Details

Item
Mat Ramp
Color
Black
Material
PVC
For Use With
Flex-LoK(TM) Mats
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Male/Female
Male

Description

Mat Ramp, Width 3 ft., Thickness 1 In., Length 2 ft. 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.