Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620F0612BL
Zoro #
G6121157
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1"
Length
12"
Details
Item
Mat Ramp
Color
Black
Material
PVC Sponge
For Use With
Flex-LoK(TM) Mats
Backing Material
PVC
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Interlocking Mat Edges
(1) Beveled, (2) Interlocking, (1) Straight
Male/Female
Female
Mat Section
Ramp
Matting Series Compatibility
Flex-Lok(TM) Mats
Description
Mat Ramp, Width 6 In., Thickness 1 In., Length 12 In., Matting Series Compatibility Flex-Lok(TM) Mats, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.