Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652M0003YL
Zoro #
G5832863
UPC #
662641780408
Country of Origin
United States
Dimensions
Thickness
5/8"
Mat Thickness
5/8 in
Mat Width
2"
Mat Length
3 ft
Length
3 ft.
Width
2"
Details
Item
Mat Ramp
Color
Yellow
Material
Nitrile Rubber
Backing Material
Nitrile Rubber
Male/Female
Male
Mat Section
Ramp
Interlocking Mat Edges
(3) Beveled, (1) Interlocking
Mat Color
Yellow
Matting Series Compatibility
Flex-Lok(TM) Mats
Description
Mat Ramp, Width 2 In., Thickness 5/8 In., Length 3 ft., Matting Series Compatibility Flex-Lok(TM) Mats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.