Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556EM438BY
Zoro #
G5692635
UPC #
094703173468
Country of Origin
Thailand
Details
Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
NBR
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Edges
(3) Beveled, (1) Male End
Interlocking Mat Edges
(3) Beveled, (1) Interlocking
Matting Series Compatibility
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Mat Section
End Section
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Square
Matting Series Compatability
Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
Antifatigue
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Antifatigue Mat, Width 3 ft. 4 In., Thickness 3/4 In., Length 3 ft. 2 In., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.