Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Traffic Safety

  • Mfr # GNRS1320WH

  • Zoro # G722808820


product price: $47.94
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNRS1320WH
Zoro #
G722808820
UPC #
662641887251
Country of Origin
United States

Description

Parking Stop, Installation Surface Asphalt, Concrete, Gravel, Installation Method Spikes, Length 3 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 2, Includes Not Applicable, Color Black, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.