Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp Edge, 1 in Thickness, 12 in L, 6 PK

  • Mfr # 620MR006YL

  • Zoro # G7544232


product price: $46.33
/pk 6, $7.72/ea

Key Features

Color
Yellow
Overall Length
12 in
Overall Width
6 in
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620MR006YL
Zoro #
G7544232
UPC #
662641879256
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Thickness
1 in
Width
6 in
Length
12 in

Details

Item
Ramp Edge
Color
Yellow
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Matting Series Compatibility
Diamond Flex-Lok(TM)
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
Mat Section
Ramp
For Use With
Flex-LoK(TM) Mats
Male/Female
Male
Surface Material
PVC
Antimicrobial
No
Welding Safe
No
Connection Style
Peg and Hole
Melt Point
600 Degrees F
Surface Texture
Raised Pattern
Edge Gender
Male
Durometer Rating
85 Shore A
Other Standards
REACH Compliant
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Washdown Safe
Yes
Edge Style
Beveled
Critical Radiant Flux Class Rating
Class 1
Recycled Content
No Recycled Content
Backing Characteristics
Channels
Anti-Slip Backing
No
Metal Detectable
No
Number of Corners
1
NFSI High Traction Certified
No
Autoclavable
No
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
USDA Certified
No
Series
Diamond Flex-Lok(TM)

Description

Ramp Edge, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, NFSI High Traction Certified No, Recycled Content No Recycled Content, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Durometer Rating 85 Shore A, Edge Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.