Zoro Homepage

Ramp Edge, 1 in Thickness, PVC, 6 PK

  • Mfr # 620MR006BL

  • Zoro # G5484954


product price: $46.33
/pk 6, $7.72/ea

Key Features

Color
Black
Overall Length
12 in
Overall Width
6 in
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620MR006BL
Zoro #
G5484954
UPC #
662641879232
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Thickness
1 in
Width
6 in
Length
12"

Details

Item
Ramp Edge
Color
Black
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue Material
Yes
Mat Section
Ramp
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Matting Series Compatibility
Diamond Flex-Lok(TM)
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
For Use With
Flex-LoK(TM) Mats
Male/Female
Male
Surface Material
PVC
Welding Safe
No
Antimicrobial
No
NSF/ANSI 52
No
Autoclavable
No
Washdown Safe
Yes
Resistance Properties
Chemical-Resistant, Slip-Resistant, Wear-Resistant
Connection Style
Peg and Hole
Other Standards
REACH Compliant
Metal Detectable
No
Edge Style
Beveled
X-Ray Detectable
No
Durometer Rating
85 Shore A
Number of Corners
1
Melt Point
600 Degrees F
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
No
Recycled Content
100%
Edge Gender
Male
USDA Certified
No
Series
Diamond Flex-Lok(TM)
Backing Characteristics
Channels
Anti-Slip Backing
No
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1

Description

Ramp Edge, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, NFSI High Traction Certified No, Recycled Content 100 Percent, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Durometer Rating 85 Shore A, Edge Gender Male, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.