Zoro Homepage

Ramp Edge, 2 in W x 5 ft L, Yellow

  • Mfr # 551M0005YL

  • Zoro # G2943744


product price: $38.12
/ea

Key Features

Color
Yellow
Overall Length
5 ft
Overall Width
2 in
Material
Nitrile Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551M0005YL
Zoro #
G2943744
UPC #
662641742215
Country of Origin
Thailand

Dimensions

Overall Length
5 ft
Overall Width
2 in
Thickness
3/4 in
Length
5 ft.
Width
2 in

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, FS209E Class Not Applicable, DOC FF1-70 Rating Yes, NFSI High Traction Certified No, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Anti-Fatigue, Anti-Slip, Channels, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Tear-Resistant, Wear-Resistant, Surface Texture Raised Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.