Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp Edge, 3/4 in Thickness, 3 ft L, Black

  • Mfr # 571S0036BL

  • Zoro # G2140715


product price: $52.00
/ea

Key Features

Color
Black
Overall Length
3 ft
Overall Width
2 in
Material
Nitrile Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571S0036BL
Zoro #
G2140715
UPC #
662641906990
Country of Origin
Thailand

Dimensions

Overall Length
3 ft
Overall Width
2 in
Thickness
3/4 in
Length
3 ft.
Width
2 in

Details

Item
Ramp Edge
Color
Black
Material
Nitrile Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Backing Material
Nitrile Rubber
Antifatigue Material
Yes
Matting Series Compatability
None
Matting Series Compatibility
De-Flex Family Mats
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Section
Ramp
Interlocking Mat Edges
(1) Beveled, (1) Interlocking, (2) Straight
Male/Female
Male/Female
Welding Safe
No
Antimicrobial
No
Surface Material
Nitrile Rubber
X-Ray Detectable
No
NSF/ANSI 52
No
Edge Gender
Male/Female All Sides
Metal Detectable
No
Series
570 De-Flex(R) Ramps
Washdown Safe
Yes
Other Standards
REACH Compliant
Connection Style
Snap-Together
USDA Certified
No
DOC FF1-70 Rating
Yes
MVSS 302 Rating
No
FDA Compliance
No
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Chemical-Resistant, Grease-Resistant, Oil-Resistant, Slip-Resistant, Wear-Resistant
Autoclavable
No
Edge Style
Beveled
Backing Characteristics
Anti-Fatigue, Anti-Slip, Bubble, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Tear-Resistant, Wear-Resistant
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, FS209E Class Not Applicable, DOC FF1-70 Rating Yes, MVSS 302 Rating No, FDA Compliance No, NFSI High Traction Certified No, Critical Radiant Flux Class Rating Class 1, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Anti-Fatigue, Anti-Slip, Bubble, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Tear-Resistant, Wear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.