Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Mat for Cleaning/Scraping Zone, Vinyl, 24 in W x 24 in L

  • Mfr # 355SC024CH

  • Zoro # G1155048


product price: $147.30
/pk 4, $36.83/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Thickness
1/2 in
Surface Material
Vinyl
Well Capacity
0.53 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355SC024CH
Zoro #
G1155048
UPC #
662641936676
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
1/2 in
Mat Thickness
1/4 in
Overall Length
2 ft
Edge Height
1/2 in
Overall Width
2 ft

Details

Item
Replacement Mat for Cleaning/Scraping Zone
Surface Material
Vinyl
Well Capacity
0.53 gal
Mat Color
Gray
Application
Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms
Antimicrobial
No
Mat Zones
Scraping, Drying, Sanitizing
Mat Type
Replacement Mat for Cleaning/Scraping Zone
Surface Design
Carpeted
Indoor/Outdoor
Indoor
Edge Style
Raised
ADA Compliant
No
For Use With
NoTrax Three-Zone Sanitizing Mat (355 Series)
Printed Image or Message
Cleaning Zone, Disinfecting Zone
For Environment
Sanitary
Series
355
For Surface Type
Carpet
Mat Product Type
Replacement Components

Description

Replacement Mat for Cleaning/Scraping Zone, Edge Height 1/2 in, Surface Design Carpeted, Mat Zones Scraping, Drying, Sanitizing, ADA Compliant No, Antimicrobial No, Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms, Edge Style Raised, For Environment Sanitary, For Surface Type Carpet, For Use With NoTrax Three-Zone Sanitizing Mat (355 Series), Indoor/Outdoor Indoor, Mat Color Gray, Mat Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.