Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Mat for Drying Zone, Vinyl, 2 Ft W x 4 ft L

  • Mfr # 355SC048BL

  • Zoro # G1155766


product price: $123.40
/pk 2, $61.70/ea
Free Shipping & Returns

Key Features

Length
4 ft
Width
2 Ft
Thickness
1/4 in
Surface Material
Vinyl
Mat Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355SC048BL
Zoro #
G1155766
UPC #
662641936683
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 Ft
Thickness
1/4 in
Mat Thickness
1/4 in
Overall Length
4 ft
Overall Width
2 ft
Edge Height
1/2 in

Details

Item
Replacement Mat for Drying Zone
Surface Material
Vinyl
Mat Color
Black
Well Capacity
0.53 gal
Application
Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms
Antimicrobial
No
Printed Image or Message
Drying Zone
Indoor/Outdoor
Indoor
For Use With
NoTrax Three-Zone Sanitizing Mat (355 Series)
ADA Compliant
No
Surface Design
Carpeted
Mat Type
Replacement Mat for Drying Zone
For Surface Type
Carpet
Edge Style
Raised
For Environment
Sanitary
Series
355
Mat Zones
Scraping, Drying, Sanitizing
Mat Product Type
Replacement Components

Description

Replacement Mat for Drying Zone, Edge Height 1/2 in, Surface Design Carpeted, Mat Zones Scraping, Drying, Sanitizing, ADA Compliant No, Antimicrobial No, Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms, Edge Style Raised, For Environment Sanitary, For Surface Type Carpet, For Use With NoTrax Three-Zone Sanitizing Mat (355 Series), Indoor/Outdoor Indoor, Mat Color Black, Mat Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.