Rubber Entrance Mat, Black, 2ft. x 2ft. 8"

NOTRAX| Zoro #: G0324405| Mfr #: 347

$22.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 2 ft. 8"Mat Shape: RectangleMat Weaving: Solid
Save 15%. Sign up for Z-mail.


Zoro #: G0324405 Mfr #: 347
Length: 2 ft. 8"Mat Shape: Rectangle
Mat Weaving: SolidMat Surface Pattern: Fingertip
Edges: beveledFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: RubberMat Backing Material: Rubber
Mat Electrical Resistance: Electrical Properties Not TestedColor: Black
Item: Entrance MatAntimicrobial: No
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: OutdoorOil Resistant: No
Standards: ASTM D3884-01, ASTM C1028-96, ASTM D395, ASTM D575, ASTM D1171, CPSC FF 1-70, ASTM D-2850Brake Fluid Resistant: No
Width: 2 ft.Scrape/Dry: Scrape
Country of Origin (subject to change): India


Entrance Mat, Mat Color Black, Mat Width 24 In., Mat Length 32 In., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Fingertip, Mat Weaving Solid, Mat Surface Material Rubber, Mat Backing Material Rubber, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape