Male Mat Ramp Border, Rubber, 2 in W x 3 ft L, 1/2 in Thick
Mfr # 041M0003BL
Zoro # G2062888
product price: $12.81
/eaKey Features
Color
Black
Overall Length
3 ft
Overall Width
2 in
Material
Rubber
Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041M0003BL
Zoro #
G2062888
UPC #
662641856776
Country of Origin
Thailand
Dimensions
Overall Length
3 ft
Overall Width
2 in
Thickness
1/2 in
Width
2 in
Length
3 ft.
Details
Item
Male Mat Ramp Border
Color
Black
Material
Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Green Environmental Attribute
Does Not Contain PVC
Weight
1.3 lb
Ground Traffic Level
Heavy Duty
Mat Connection Style
Linked
Series
041 Slabmat
Edge Style
Beveled
Indoor/Outdoor
Indoor/Outdoor
Resistance Properties
Chemical Resistant, Grease Resistant, Oil Resistant
Connection Style
Peg and Hole
Application
Assembly Lines, Individual Work Stations, Manufacturing Plants, Packing and Logistics Warehouses, Picking
Edge Gender
Male
Description
Ramp Edge, Anti-Slip Surface Yes, Color Black, Connection Style Peg and Hole, Edge Gender Male, Edge Style Beveled, Length 36 in, Material Nitrile Rubber, Mat Product Type Ramp Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.