Safety Message Floor Mat, Nylon, 3/8 in Thick, Green (Discontinued)
- Mfr # 194SWM46GN
- Zoro # G302642110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194SWM46GN
Zoro #
G302642110
UPC #
662641938571
Country of Origin
United States
Dimensions
Size
4 ft x 6 ft
Thickness
3/8 in
Details
Item
Safety Message Floor Mat
Color
Green
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Vinyl Border
Series
194
Printed Image or Message
Thank You For Wearing A Mask
Description
Safety Message Floor Mat 194 Do Not Ente
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.