This item is Discontinued.

No Product Image Available

Safety Message Floor Mat, Nylon, 3/8 in Thick, Blue (Discontinued)

  • Mfr # 194SLG46BU
  • Zoro # G202641855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194SLG46BU
Zoro #
G202641855
UPC #
662641938199
Country of Origin
United States

Dimensions

Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Safety Message Floor Mat
Color
Blue
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Vinyl Border
Series
194
Printed Image or Message
Wash Hands/Leave Germs

Description

Safety Message Floor Mat 194 Wash Hands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.