Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194SKS35YL
Zoro #
G8204000
UPC #
662641931343
Country of Origin
United States
Dimensions
Thickness
3/8 in
Mat Width
3 ft
Mat Thickness
3/8 in
Mat Length
5 ft
Overall Width
3 ft
Overall Length
5 ft
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Employee Entrances, Foyers, Lobbies, Plant Entrances, Backing Material Vinyl, Color Yellow, Crush Resistant Yes, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Vinyl Border, Face Material Weight 24 oz/sq yd, Fluids Absorbed Water, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Language English, Launderable Yes, Mat Type Entrance Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.