Zoro Homepage

Sanitizing/Disinfecting Mat, Vinyl, 18 in W x 21 In L

  • Mfr # 355SC018CH

  • Zoro # G1155188


product price: $51.19
/pk 2, $25.60/ea

Key Features

Length
21 In
Width
18 in
Thickness
1/2 in
Surface Material
Vinyl
Mat Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355SC018CH
Zoro #
G1155188
UPC #
662641936645
Country of Origin
United States

Dimensions

Length
21 In
Width
18 in
Thickness
1/2 in
Mat Thickness
1/4 in
Edge Height
1/2 in
Overall Width
18 in
Overall Length
21 in

Details

Item
Sanitizing/Disinfecting Mat
Surface Material
Vinyl
Well Capacity
0.36 gal
Mat Color
Gray
Antimicrobial
No
Application
Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms
For Surface Type
Carpet
Surface Design
Carpeted
Mat Zones
Drying, Sanitizing
ADA Compliant
No
Printed Image or Message
Disinfecting Zone
Edge Style
Raised
For Environment
Sanitary
Mat Type
Replacement Mat for Cleaning/Scraping Zone
Series
355
Indoor/Outdoor
Indoor
For Use With
NoTrax Two-Zone Sanitizing Mat (355 Series)
Mat Product Type
Replacement Mat for Cleaning/Scraping Zone

Description

Sanitizing/Disinfecting Mat, Edge Height 1/2 in, Surface Design Carpeted, Mat Zones Drying, Sanitizing, ADA Compliant No, Antimicrobial No, Application Locker Rooms and Break Rooms, Doorways, Laboratories, Packaging Areas, Refuse Areas; Receiving Areas, Starter Rooms, Edge Style Raised, For Environment Sanitary, For Surface Type Carpet, For Use With NoTrax Two-Zone Sanitizing Mat (355 Series), Indoor/Outdoor Indoor, Mat Color Gray, Mat Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.