This item is Discontinued.

Notrax Black with Yellow Border Static Dissipative Mat, 3/8" Thick, PVC 825S0023BY

Black with Yellow Border Static Dissipative Mat, 3/8" Thick, PVC (Discontinued)

  • Mfr # 825S0023BY
  • Zoro # G4893637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825S0023BY
Zoro #
G4893637
UPC #
662641728998
Country of Origin
United States

Dimensions

Thickness
3/8"
Cord Length
No Cord

Details

Item
Static Dissipative Mat
Color
Black with Yellow Border
Mat Surface Pattern
Textured
Material
PVC
Standards
RTG Measured At Moderate and 12% RH; At 10V and 100V = 109 ohms; Tested In Conformance with EOS/ESD-S4; Draft January 1988
Type
Anti-Static/Dissipative
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Surface to Surface Resistance
2.6 x 10 to 7th ohm
Antifatigue
Yes
Cord Included
No
Edges
beveled
Surface to Ground Resistance
1.6 x 10 to 7th ohm
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Static Dissipative Mat, Antimicrobial No, Color Black with Yellow Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.