Zoro Homepage

Switchboard Runner, 1/2 in Thickness, Vinyl, Black

  • Mfr # 837R0036YB

  • Zoro # G7289707


product price: $2,675.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Length
75 ft
Overall Width
3 ft
Color
Black
Thickness
1/2 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837R0036YB
Zoro #
G7289707
UPC #
662641900165
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
1/2 in

Details

Item
Switchboard Runner
Color
Black
Material
Vinyl
Antifatigue
Yes
Mat Surface Material
Vinyl
Max. Use Voltage
17,000V AC
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Backing Material
Vinyl
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Mat Surface Pattern
Corrugated
Antimicrobial
No
Oil Resistant
No
Surface Material
Vinyl
Backing Material
Closed Cell PVC Foam
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Surface Design
Ribbed
Series
837
Stripe Pattern
Straight Stripes
ATSM Dielectric Test Voltage
30,000 V
Border Color
Yellow
ASTM D178 Type/Class
Type II: Class 2
Indoor/Outdoor
Indoor
Edge Style
Straight
Maximum Voltage
17,000 V

Description

Switchboard Mat, Antifatigue Material Yes, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Closed Cell PVC Foam, Border Color Yellow, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 75 ft, Overall Width 3 ft, Series 837, Stripe Pattern Straight Stripes, Surface Design Ribbed, Surface Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.