Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switchboard Runner, 3/16 in Thickness, Vinyl, Gray

  • Mfr # 836R0375GY

  • Zoro # G7289381


product price: $2,500.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
75 ft
Overall Width
3 ft
Color
Gray
Thickness
3/16 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836R0375GY
Zoro #
G7289381
UPC #
662641869707
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 ft
Thickness
3/16 in

Details

Item
Switchboard Runner
Color
Gray
Material
Vinyl
Standards
MIL-DTL-15562G, MIL-STD-407, ASTM D412 Die C, ASTM D2240, ASTM E648, ASTM E662 FED STD 501 Method 3111, ASTM D1204
Mat Electrical Resistance
Non-Conductive
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Material
Vinyl
Max. Use Voltage
3000V AC
Brake Fluid Resistant
No
Mat Surface Pattern
Diamond Plate
Oil Resistant
No
Antimicrobial
No
Mat Backing Material
Vinyl
Antifatigue
No
Surface Material
Vinyl
Backing Material
Vinyl
Anti-Slip Surface
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
NFSI High Traction Certified
No
Application
Around Electrical Apparatus, Military Industry, Flooring Application, Military and Avionics
Indoor/Outdoor
Indoor
Antifatigue Material
No
Edge Style
Straight
Maximum Voltage
3,000 V
Resistance Properties
Flame/Fire Retardant
Surface Design
Diamond Plate
Stripe Pattern
Solid/No Stripes
Does Not Contain
DOP
ATSM Dielectric Test Voltage
30,000 V
Series
836
For Surface Type
Dry Surfaces
For Environment
Dry
MIL-DTL-15562G Type
Type III

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Around Electrical Apparatus, Military Industry, Flooring Application, Military and Avionics, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Gray, Does Not Contain DOP, Edge Style Straight, For Environment Dry, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 3,000 V, MIL-DTL-15562G Type Type III, NFSI High Traction Certified No, Overall Length 75 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.