Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Runner, 1/8 in Thickness, Vinyl, 75 ft L, Black

  • Mfr # 737R7524YB

  • Zoro # G5596297


product price: $732.50
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
2 ft
Length
75 ft
Overall Length
75 ft
Width
2 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737R7524YB
Zoro #
G5596297
UPC #
662641676695
Country of Origin
United States

Dimensions

Overall Width
2 ft
Length
75 ft
Overall Length
75 ft
Width
2 ft
Size
2 ft x 75 ft
Thickness
1/8 in

Details

Item
Traction Runner
Color
Black
Material
Vinyl
Backing Material
Vinyl
Surface Material
Vinyl
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Anti-Slip Surface
Yes
Antimicrobial
No
Application
Aisle Ways, Vending Areas, Warehouses
Resistance Properties
Abrasion-Resistant
NFSI High Traction Certified
No
Other Standards
ASTM D3884-01, ASTM C1028-96, ASTM D412, ASTM D2240-02
Series
737 Diamond Plate Runner
Surface Design
Diamond Plate
Border Color
Yellow
Autoclavable
No
Single Material Construction
Yes
Antifatigue Material
No
Mat Product Type
Traction Mat
Metal Detectable
No
Backing Material and Surface Material
Vinyl
Mat Type
Traction Mat

Description

Traction Mat, Color Black, Width 2 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Vending Areas, Warehouses, Border Color Yellow, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.