Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Runner, 3/8" Thickness, Vinyl, 75 ft L, Black

  • Mfr # 737R7524BL

  • Zoro # G5459614


product price: $732.50
/ea
Free Shipping & Returns

Key Features

Overall Width
2 ft
Width
2 ft
Overall Length
75 ft
Length
75 ft
Size
2 ft x 75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737R7524BL
Zoro #
G5459614
UPC #
662641676671
Country of Origin
United States

Dimensions

Overall Width
2 ft
Width
2 ft
Overall Length
75 ft
Length
75 ft
Size
2 ft x 75 ft
Thickness
3/8"

Details

Item
Traction Runner
Color
Black
Material
Recycled Vinyl
Backing Material
Vinyl
Surface Material
Vinyl
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Antimicrobial
No
Weight
90 lb./sq. ft.
Anti-Slip Surface
Yes
Application
Aisle Ways, Vending Areas, Warehouses
Surface Design
Diamond Plate
Mat Product Type
Traction Mat
Other Standards
ASTM D3884-01, ASTM C1028-96, ASTM D412, ASTM D2240-02
Resistance Properties
Abrasion-Resistant
Single Material Construction
Yes
Series
737 Diamond Plate Runner
Metal Detectable
No
Autoclavable
No
Antifatigue Material
No
NFSI High Traction Certified
No
Backing Material and Surface Material
Vinyl
Mat Type
Traction Mat

Description

Traction Mat, Color Black, Width 2 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.