Zoro Homepage

Traction Runner, 5/32 in Thickness, 3 ft W x 75 ft L, Black

  • Mfr # 738C0036YB

  • Zoro # G9050632


product price: $1,200.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
3 ft
Width
3 ft
Overall Length
75 ft
Length
75 ft
Size
3 ft x 75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738C0036YB
Zoro #
G9050632
UPC #
662641906754
Country of Origin
United States

Dimensions

Overall Width
3 ft
Width
3 ft
Overall Length
75 ft
Length
75 ft
Size
3 ft x 75 ft
Thickness
5/32 in

Details

Item
Traction Runner
Color
Black
Material
Rubber
Backing Material
Rubber
Surface Material
Rubber
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Anti-Slip Surface
Yes
Application
Industrial Passageways, Vending Areas, Warehouses
Surface Design
Diamond Plate
Series
738
Border Color
Yellow
Mat Product Type
Traction Mat
Resistance Properties
Chemical Resistant, Grease Resistant, Oil Resistant
Backing Material and Surface Material
Rubber
Mat Type
Traction Mat

Description

Runner, Color Black, Width 3 ft, Length 75 ft, Anti-Slip Surface Yes, Application Industrial Passageways, Vending Areas, Warehouses, Backing Material Rubber, Border Color Yellow, Edge Style Beveled, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.