Zoro Homepage

Traction Runner, 5/32 in Thickness, Rubber, 75 ft L, Black

  • Mfr # 738C0024BL

  • Zoro # G5810253


product price: $800.00
/ea
Free Shipping & Returns

Key Features

Overall Width
2 ft
Length
75 ft
Overall Length
75 ft
Width
2 ft
Size
2 ft x 75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738C0024BL
Zoro #
G5810253
UPC #
662641906716
Country of Origin
United States

Dimensions

Overall Width
2 ft
Length
75 ft
Overall Length
75 ft
Width
2 ft
Size
2 ft x 75 ft
Thickness
5/32 in

Details

Item
Traction Runner
Color
Black
Material
Rubber
Surface Material
Rubber
Edge Style
Straight
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Anti-Slip Surface
Yes
Application
Industrial Passageways, Vending Areas, Warehouses
Series
738
Mat Product Type
Traction Mat
Resistance Properties
Chemical Resistant, Grease Resistant, Oil Resistant
Surface Design
Diamond Plate
Backing Material and Surface Material
Rubber
Mat Type
Traction Mat

Description

Runner, Color Black, Width 2 ft, Length 75 ft, Anti-Slip Surface Yes, Application Industrial Passageways, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.