Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Traction Runner, Black, 2 ft. W x 780

Traction Runner, Black, 2 ft. W x (Discontinued)

  • Mfr # 780
  • Zoro # G5837203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G5837203
UPC #
662641706064
Country of Origin
Unknown

Dimensions

Thickness
3/32"

Details

Item
Traction Runner
Color
Black
Anti-Slip Surface
Yes

Description

Traction Runner, Thickness 3/32 In., Anti-Slip Surface Yes, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.