11734 Nepal Area Rug Collection Quart 7 ft 9 in. x 10 ft 10 in. Rectangle

  • Mfr # 99446117342

  • Zoro # G115814155


product price: $1,421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446117342
Zoro #
G115814155
UPC #
99446117342
Country of Origin
China

Description

Experience the texture of a traditional Nepalese rug with this exciting collection of unique area rugs. It features captivating designs in exotic hues hand-carved for additional dimension. Add comfort as well as a beautiful and elegant design element to any setting. Nepal is sure to impress everyone. Style Description: Animal vitality is expressed in beautifully abstract form in this Nepalese-inspired design. Sparkling shades of quartz lend a modern edge to its timeless appeal. Invite a shamanistic spirit into your home with this alluring and unusual creation. Features: -Style - NEP04 -Colour - Quart -Size - 7 ft. 9 in. x 10 ft. 10 in. -Shape - Rectangle -Collection Category - Contemporary/Transitional/Tones & Textures/Tribal & Global -Item Weight - 50 lbs. -Pile Height - 0.5 in. -Material - 70% Wool 30% Viscose -Rug Type - Machine made rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.