This item is Discontinued.

Nourison 12094 India House Area Rug Collection Multi Color 5 ft x 8 ft Rectangle 99446120946

12094 India House Area Rug Collection Multi Color 5 ft x 8 ft Rectangle (Discontinued)

  • Mfr # 99446120946
  • Zoro # G815814134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446120946
Zoro #
G815814134
UPC #
99446120946
Country of Origin
China

Description

Style Description : Breathtakingly beautiful this colorful rug shimmers like ancient glass in a pasha’s window. The richest possible gemstone tones of garnet and lapis mingle across the expanse of this glorious rug. A thrilling addition to an important room. Features : -Style - IH23 -Color - Multi color -Size - 5 ft. x 8 ft. -Shape - Rectangle -Collection - Traditional -Item Weight - 34 lbs. -Pile Height - 1 in. -Material - 100% Wool -Rug Type - Handmade rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.