12684 Craftwork Area Rug Collection Autumn 2 ft 3 in. x 7 ft Rectangle

  • Mfr # 99446126849

  • Zoro # G903740628


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446126849
Zoro #
G903740628
UPC #
99446126849
Country of Origin
China

Description

Add a comfortable, classic ambiance and country charm to any interior with these low-maintenance, durable braided rugs. Featuring richly variegated colors and traditional rectangular and oval braided areas, they are great for high traffi c areas but attractive enough to make a design statement. This is a simple, yet elegant way to spruce up a room.

Style Description

In burnished hues of rose, brown, beige and coral, this casually chic braided rug conjures up images of a cozy cabin in the woods for a vacation-like vibe that lasts year round. Expertly crafted to last for years -- even in halls and foyers.

Features
  • Style - KRA01
  • Color - Autumn
  • Size - 2 ft. 3 in. x 7 ft.
  • Shape - Rectangle
  • Collection - Transitional/Tones & Textures
  • Item Weight - 11 lbs.
  • Pile Height - 1/2 in.
  • Country - China
  • Material - 32%WL,32%VIS,36%Nyln
  • Rug Type - Handmade rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.