12793 Jaipur Area Rug Collection Ivory 7 ft 9 in. x 9 ft 9 in. Rectangle

  • Mfr # 99446127938

  • Zoro # G416315207


product price:  $1,454.99
/ea
Item requires special delivery charges. A $1,165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446127938
Zoro #
G416315207
UPC #
-
Country of Origin
China

Description

Bring a dramatic element of timeless beauty and elegance with this marvelous collection of luxurious traditional Persian - design rugs. Made with a lavish pile and treated with Nourisons unique special herbal wash process to simulate the look and textural dimension of a priceless antique. An intriguing articulation of fine weaving and exquisite attention to detail make this a collection of profound sophistication. Style Description Gleaming Ivory makes a subtle statement and brings gem - like clarity to the deep - garnet tones of this fluid design. With hypnotic movement, flowerheads and vines seem to float in arabesques. Make a statement of refined luxury with this lovely, eye - catching piece. Features Style - JA47 Color - Ivory Size - 7 ft. 9 in. x 9 ft. 9 in. Shape - Rectangle Item Weight - 90 lbs. Pile Height - 1/2 in. Material - 100% Wool Collection - Traditional/Tribal & Global Rug Type - Handmade Rug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.