Shop NOURISON
Create Account
12929 Shoreline Area Rug Collection Ivory 2 ft 6 in. x 4 ft Rectangle
- Mfr # 99446129291
- Zoro # G703740422
product price:
$
76.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446129291
- Zoro #
- G703740422
- UPC #
- 99446129291
- Country of Origin
- China
Description
Life’s a beach with this nautically inspired collection of versatile rugs. Features an exciting range of colorful and vibrant designs that will add a tropical ambiance to any interior. These attractive rugs are easy to maintain and offer a unique blend of looks, durability and exceptional value.
Style Description :Celebratory flags in bright shades of red, white, blue, green, sand and turquoise whirl and twirl in a refreshing summer breeze against an enticing ivory background. This cheerful rug proves that summer afternoons can last all year long.
Features :- Style - SH005
- Color - Ivory
- Size - 2 ft. 6 in. x 4 ft.
- Shape - Rectangle
- Collection - Contemporary/Transitional
- Weight - 6 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 100% Polyester
- Rug Type - Machine Made Rug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.