Shop NOURISON
Additional $40.00 delivery surcharge applies per item.
See details
Create Account
58351 Expressions Area Rug Collection Multi Color 9 ft 6 in. x 13 ft 6 in. Rectangle
- Mfr # 99446583512
- Zoro # G003702656
product price:Â
$
1,269.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446583512
- Zoro #
- G003702656
- UPC #
- 99446583512
- Country of Origin
- China
Description
Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection
Style DescriptionCircles, swirls and curves in hues of green, blue, red, plum and ecru, defy gravity in a dynamic exchange of color and texture. Incomparable hand carving imparts incredible depth and dimension.
Features- Style - XP07
- Color - Multi Color
- Size - 9 ft. 6 in. x 13 ft. 6 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Item Weight - 95 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 50% POLY, 50% ACRYLI
- Rug Type - Machine Made Rug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.