13685 Ashton House Area Rug Collection Blue 9 ft 6 in. x 13 ft Rectangle

  • Mfr # 99446136855

  • Zoro # G916315264


product price:  $2,457.99
/ea
Item requires special delivery charges. A $2,050.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446136855
Zoro #
G916315264
UPC #
-
Country of Origin
China

Description

Inspired by classical European motifs, this collection features elegant borders, ornamental designs and intricate hand carving. Perfect for any setting that demands beauty and sophistication. Graceful patterns and enduring colors make this collection timeless and versatile. Style Description: In gilded hues of gold, pink, olive, cocoa, crimson and pale green, a beautifully bordered aristocratic floral and diamond design oozes old world charm and elegance. Stunningly detailed hand carving creates a spellbinding texture, depth and dimension. In arresting hues of azure, gold, cream, white and pale green, a beautifully bordered aristocratic floral and diamond design oozes old world charm and elegance. Stunningly detailed hand carving imparts a spellbinding texture, depth and dimension. Features : Style - AS03. Color - Blue. Size - 9 ft. 6 in. x 13 ft. Shape - Rectangle. Collection Category - Traditional/Transitional/European. Item Weight - 78 lbs. Pile Height - 1/2 in. Material - 100% Wool. Rug Type - Machine made rug. Country - China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.