13726 Fantasy Area Rug Collection Slate 8 ft x 10 ft 6 in. Rectangle

  • Mfr # 99446137265

  • Zoro # G316315284


product price:  $1,042.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446137265
Zoro #
G316315284
UPC #
-
Country of Origin
China

Description

These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses. Style Description Superb texture gives this enchanting piece the unmistakable appeal of expert hand hooking and carving. The floral fantasy features lush blossoms amidst a lively arabesque of detailed foliage. Presented in a delicate color scheme of blues, pinks, greens and peach on a soft slate ground. Features Style - FA22. Color - Slate. Shape - Rectangle. Size - 8 ft. x 10 ft. 6 in. Collection - Contemporary/Botanical/Transitional. Material - 100% Poly Acrylic. Rug Type - Handmade Rug. Pile Height - 0.5 in. Weight - 42 lbs. Country - China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.